Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7314PJDU

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, 40 ° Contact, Open
MI ITEM #11640482
MFR #7314PJDU

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7314PJDU

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Single
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    119 kN
  • Radial Static Load Capacity
    90 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    1
  • Cage Material
    Brass
  • Inner Ring Width
    35 mm
  • Series
    7300PJ
  • Element Material
    Bearing steel
  • Description
    7314PJDU
  • Type Of Bearing
    Unmounted ball bearing
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text