Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 1252 MA/344524

FourPoint Contact Bearing - 260 mm Bore, 480 mm OD, 90 mm Width, Open
MI ITEM #11640501
MFR #QJ 1252 MA/344524

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
QJ 1252 MA/344524

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    260 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Inner Ring Width
    90 mm
  • Series
    QJ 1200
  • Description
    QJ 1252 MA/344524
  • Type Of Bearing
    Unmounted ball bearing
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text