Motion
1R35X42X20

NTN
1R35X42X20

Inner Ring
Mi Item #11640668
MFR #1R35X42X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R35X42X20

Inner Ring
Mi Item #11640668
MFR #1R35X42X20

Mfr description
1R35X42X20 NEEDLE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter
    42 mm
  • Overall Width
    20 mm
  • Weight
    0.143 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R35X42X20 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, and 20 mm overall width, weighing 0.143 lbs.
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)