Motion
21313

NTN
21313

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, CN
Mi Item #11640682
MFR #21313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21313

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, CN
Mi Item #11640682
MFR #21313

Mfr description
21313 SPHERICAL RADIAL SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    5.623 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet Metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    43613 lbf
  • Internal Clearance
    CN
  • Maximum RPM (Grease)
    3100 rpm
  • Maximum RPM (Oil)
    4000 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • Static Load Capacity
    51257 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)