1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
22260B
Spherical Roller Bearing - 300 mm ID, 540 mm OD, 140 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
11640768
MFR #
22260B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NTN 22260B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
22260B
Spherical Roller Bearing - 300 mm ID, 540 mm OD, 140 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
11640768
MFR #
22260B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22260B SPHERICAL RADIAL LARGE
Specifications
Bore Type
Tapered 1:12
Bore Diameter
300 mm
Outside Diameter
540 mm
Overall Width
140 mm
Closure Type
Open
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data