1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
230/560BL1D1X7PX52
Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
11640801
MFR #
230/560BL1D1X7PX52
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NTN 230/560BL1D1X7PX52
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
230/560BL1D1X7PX52
Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
11640801
MFR #
230/560BL1D1X7PX52
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
230/560BL1D1X7PX52 SPHERICAL RADIAL LRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
560 mm
Outside Diameter
820 mm
Overall Width
195 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data