Motion
2316

NTN
2316

Self-Aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, Open, CN
MI ITEM #11640867
MFR #2316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2316

Self-Aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, Open, CN
MI ITEM #11640867
MFR #2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.2835 in, 58.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Class 0
  • Weight
    12.562 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    2316 BB SELF ALIGNING
  • Internal Clearance
    CN
  • Long Description
    2316 Self-Aligning Ball Bearing features 80 mm straight bore, open closure, 170 mm OD, 58 mm width; suited for large industrial use.
  • Manufacturer Catalog Number
    2316
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    29200 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
2316 BB SELF ALIGNING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought