Motion
23248BC3

NTN
23248BC3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Straight Bore, Open, C3
MI ITEM #11640890
MFR #23248BC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23248BC3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Straight Bore, Open, C3
MI ITEM #11640890
MFR #23248BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23248BC3 SPHERICAL RADIAL LARGE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Dynamic Load Capacity
    545000 lbf
  • Static Load Capacity
    920000 lbf
  • Maximum RPM (Grease)
    720 rpm
  • Maximum RPM (Oil)
    940 rpm
  • Series
    232
  • Weight
    257.94 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text