Motion
24128BC3

NTN
24128BC3

Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open, C3
MI ITEM #11640933
MFR #24128BC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24128BC3

Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open, C3
MI ITEM #11640933
MFR #24128BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24128BC3 SPHERICAL RADIAL SMALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Dynamic Load Capacity
    214000 lbf
  • Static Load Capacity
    288000 lbf
  • Maximum RPM (Grease)
    1700 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Cage Material
    Steel
  • Series
    241
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text