1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
24172BK30
Spherical Roller Bearing - 360 mm ID, 600 mm OD, 243 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
11640944
MFR #
24172BK30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NTN 24172BK30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
24172BK30
Spherical Roller Bearing - 360 mm ID, 600 mm OD, 243 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
11640944
MFR #
24172BK30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24172BK30 SPHERICAL RADIAL LARGE
Specifications
Bore Type
Tapered 1:30
Bore Diameter
360 mm
Outside Diameter
600 mm
Overall Width
243 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data