Motion
4395

NTN
4395

Tapered Roller Bearing Cone - 1.6563 in Bore, 1.5900 in Width, 0.1400 in, 3.600 mm Fillet Radius, Through Hardened Steel Material
MI ITEM #11641006
MFR #4395
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4395

Tapered Roller Bearing Cone - 1.6563 in Bore, 1.5900 in Width, 0.1400 in, 3.600 mm Fillet Radius, Through Hardened Steel Material
MI ITEM #11641006
MFR #4395

Mfr description
4395 TRB IMPERIAL
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6563 in
  • Cone Width  
    1.5900 in
  • Fillet Radius
    0.1400 in, 3.600 mm

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Manufacturer Upc Number
    692314413852
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    692314413852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)