Motion
51168

NTN
51168

Single Direction Thrust Ball Bearings
Mi Item #11641013
MFR #51168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51168

Single Direction Thrust Ball Bearings
Mi Item #11641013
MFR #51168

Mfr description
51168 BB THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    420 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    64 mm
  • Weight
    41.006 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Internal Clearance
    CN
  • Max Rpm
    760 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    84500 lbf
  • Seal Material
    None
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)