Motion
51244

NTN
51244

Single Direction Thrust Ball Bearings
MI ITEM #11641015
MFR #51244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51244

Single Direction Thrust Ball Bearings
MI ITEM #11641015
MFR #51244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51244 BB THRUST

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Configuration
    One
  • Internal Clearance
    CN
  • Seal Material
    None
  • Radial Dynamic Load Capacity
    73000 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    950 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Fillet Radius
    0.0787 in, 2.000 mm
  • CAD Drawing
  • Weight
    28.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought