Motion
51330

NTN
51330

Single Direction Thrust Ball Bearings
MI ITEM #11641016
MFR #51330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51330

Single Direction Thrust Ball Bearings
MI ITEM #11641016
MFR #51330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51330 BB THRUST

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Configuration
    One
  • Internal Clearance
    CN
  • Seal Material
    None
  • Radial Dynamic Load Capacity
    81000 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    940 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Fillet Radius
    0.0827 in, 2.100 mm
  • CAD Drawing
  • Weight
    35.494 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought