Motion
6000Z

NTN
6000Z

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #11641053
MFR #6000Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6000Z

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #11641053
MFR #6000Z

Mfr description
6000Z BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6000Z BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6000Z is a single shielded radial deep groove ball bearing with a 10 mm bore and 26 mm outside diameter for precision machinery.
  • Manufacturer Catalog Number
    6000Z
  • Manufacturer Upc Number
    4547359313826
  • Max Rpm
    34000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1130 lbf
  • Radial Static Load Capacity
    440 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359313826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)