Motion
6008L1CC3P5

NTN
6008L1CC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #11641075
MFR #6008L1CC3P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6008L1CC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #11641075
MFR #6008L1CC3P5

Mfr description
6008L1CC3P5 BB PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.489 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6008L1CC3P5 BB PRECISION
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6008L1CC3P5 is a 40 mm bore radial deep groove ball bearing with an open design and a 68 mm outside diameter for precision use.
  • Manufacturer Catalog Number
    6008L1CC3P5
  • Manufacturer Upc Number
    4547359660180
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4180 lbf
  • Radial Static Load Capacity
    2580 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359660180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)