Motion
6009ZNR

NTN
6009ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #11641079
MFR #6009ZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6009ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #11641079
MFR #6009ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6009ZNR BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    11000 rpm
  • Radial Dynamic Load Capacity
    5210 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Manufacturer Catalog Number
    6009ZNR
  • Weight
    0.529 lbs
  • Description
    6009ZNR BB GENERAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6009ZNR is a radial deep groove ball bearing with a 45 mm bore, single shielded, 75 mm outside diameter, and 16 mm width for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought