Motion
6013LB

NTN
6013LB

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641087
MFR #6013LB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6013LB

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641087
MFR #6013LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6013LB BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Description
    6013LB BB GENERAL
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Internal Clearance
    CN
  • Manufacturer Catalog Number
    6013LB
  • Max Rpm
    7700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5650 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Weight
    0.944 lbs
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6013LB is a single sealed radial deep groove ball bearing with a 65 mm bore and 100 mm outside diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought