Motion
6015LU

NTN
6015LU

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #11641091
MFR #6015LU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6015LU

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #11641091
MFR #6015LU

Mfr description
6015LU BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.382 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Sealed
  • Description
    6015LU BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6015LU is a 75 mm bore radial deep groove ball bearing with a 115 mm outside diameter and 20 mm width, single sealed for protection.
  • Manufacturer Catalog Number
    6015LU
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9890 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)