Motion
6016ZC3

NTN
6016ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #11641093
MFR #6016ZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6016ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #11641093
MFR #6016ZC3

Mfr description
6016ZC3 BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.832 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6016ZC3 BB GENERAL
  • Internal Clearance
    C3
  • Long Description
    The 6016ZC3 is a radial deep groove ball bearing with an 80 mm bore, single shielded, 125 mm outside diameter, and 22 mm width for robust machinery.
  • Manufacturer Catalog Number
    6016ZC3
  • Manufacturer Upc Number
    4547359550191
  • Max Rpm
    6200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11910 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359550191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)