Motion
6017Z

NTN
6017Z

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 25 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #11641097
MFR #6017Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6017Z

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 25 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #11641097
MFR #6017Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.929 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6017Z BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6017Z is a single shielded radial deep groove ball bearing with an 85 mm bore and 130 mm outside diameter for industrial use.
  • Manufacturer Catalog Number
    6017Z
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12360 lbf
  • Radial Static Load Capacity
    9650 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6017Z BB GENERAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought