Motion
6018L1C4

NTN
6018L1C4

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #11641099
MFR #6018L1C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6018L1C4

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #11641099
MFR #6018L1C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6018L1C4 BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    5600 rpm
  • Radial Dynamic Load Capacity
    14500 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Manufacturer Catalog Number
    6018L1C4
  • Manufacturer Upc Number
    4547359336061
  • UPC_NO
    4547359336061
  • Weight
    3.082 lbs
  • Description
    6018L1C4 BB GENERAL
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6018L1C4 is a radial/deep groove ball bearing with a 90mm bore, straight design, open type, 140mm OD, and 24mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought