Motion
6020Z

NTN
6020Z

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #11641103
MFR #6020Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6020Z

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #11641103
MFR #6020Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6020Z BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    5000 rpm
  • Radial Dynamic Load Capacity
    14940 lbf
  • Radial Static Load Capacity
    12100 lbf
  • Manufacturer Catalog Number
    6020Z
  • Manufacturer Upc Number
    4547359550849
  • UPC_NO
    4547359550849
  • Weight
    2.705 lbs
  • Description
    6020Z BB GENERAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6020Z is a single shielded radial deep groove ball bearing with a 100 mm bore and 150 mm outside diameter for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought