Motion
6024ZZNR

NTN
6024ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #11641108
MFR #6024ZZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6024ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #11641108
MFR #6024ZZNR

Mfr description
6024ZZNR BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.85 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6024ZZNR BB GENERAL
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6024ZZNR is a 120 mm bore radial deep groove ball bearing with double shields and 180 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    6024ZZNR
  • Manufacturer Upc Number
    4547359551297
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21130 lbf
  • Radial Static Load Capacity
    17900 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359551297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)