Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6026ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11641109
MFR #6026ZC3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6026ZC3 BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    3800 rpm
  • Radial Dynamic Load Capacity
    26520 lbf
  • Radial Static Load Capacity
    22700 lbf
  • Manufacturer Catalog Number
    6026ZC3
  • Manufacturer Upc Number
    4547359338140
  • UPC_NO
    4547359338140
  • Weight
    7.121 lbs
  • Description
    6026ZC3 BB GENERAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6026ZC3 is a radial deep groove ball bearing with a 130 mm bore, single shielded, 200 mm outside diameter, and 33 mm width for heavy machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought