Motion
6080

NTN
6080

Radial/Deep Groove Ball Bearing - Straight Bore, 400 mm ID, 600 mm OD, 90 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #11641124
MFR #6080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6080

Radial/Deep Groove Ball Bearing - Straight Bore, 400 mm ID, 600 mm OD, 90 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #11641124
MFR #6080

Mfr description
6080 BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Inner Ring Width
    3.5433 in, 90.000 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    90 mm
  • Precision Rating
    Class 0
  • Weight
    193.125 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Cage Type
    Machined
  • Closure Type
    Open
  • Description
    6080 BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6080 is a 400 mm bore radial deep groove ball bearing with an open design and a 600 mm outside diameter for robust performance.
  • Manufacturer Catalog Number
    6080
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    127010 lbf
  • Radial Static Load Capacity
    185460 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)