Motion
608Z

NTN
608Z

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #11641134
MFR #608Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
608Z

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #11641134
MFR #608Z

Mfr description
608Z BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.024 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    608Z BALL BRG
  • Internal Clearance
    CN
  • Long Description
    The 608Z is a radial deep groove ball bearing with an 8 mm bore, single shielded, 22 mm outside diameter, and 7 mm width for compact applications.
  • Manufacturer Catalog Number
    608Z
  • Manufacturer Upc Number
    4547359342048
  • Max Rpm
    37000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    830 lbf
  • Radial Static Load Capacity
    315 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520430832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)