Motion
6203LLUNRC3

NTN
6203LLUNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #11641162
MFR #6203LLUNRC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203LLUNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #11641162
MFR #6203LLUNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6203LLUNRC3 BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Manufacturer Catalog Number
    6203LLUNRC3
  • Manufacturer Upc Number
    4547359560435
  • UPC_NO
    4547359560435
  • Description
    6203LLUNRC3 BB GENERAL
  • Country of Origin
    CA
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203LLUNRC3 is a radial deep groove ball bearing with a 17 mm bore, double sealed, 40 mm outside diameter, and 12 mm width for robust use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text