Motion
6205N

NTN
6205N

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #11641176
MFR #6205N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6205N

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #11641176
MFR #6205N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6205N BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    15000 rpm
  • Radial Dynamic Load Capacity
    3480 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Manufacturer Catalog Number
    6205N
  • Manufacturer Upc Number
    4547359356595
  • UPC_NO
    4547359356595
  • Weight
    0.276 lbs
  • Description
    6205N BB GENERAL
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205N is a 25 mm bore radial deep groove ball bearing with an open design and 52 mm outer diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought