Motion
6210C5

NTN
6210C5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Without Snap Ring
MI ITEM #11641203
MFR #6210C5
List Price$93.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6210C5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Without Snap Ring
MI ITEM #11641203
MFR #6210C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.91/each for your price

Overview

Mfr description
6210C5 BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6210C5
  • Manufacturer Upc Number
    4547359365511
  • UPC_NO
    4547359365511
  • Weight
    1 lbs
  • Description
    6210C5 BB GENERAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6210C5 is a 50 mm bore radial deep groove ball bearing with 90 mm outer diameter for general machinery use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought