Motion
6212LB

NTN
6212LB

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641211
MFR #6212LB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6212LB

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641211
MFR #6212LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.662 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Sealed
  • Description
    6212LB BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6212LB is a single sealed radial deep groove ball bearing with a 60 mm bore and 110 mm outside diameter for heavy-duty systems.
  • Manufacturer Catalog Number
    6212LB
  • Manufacturer Upc Number
    4547359368116
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13030 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359368116

Overview

Mfr description
6212LB BB GENERAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought