Motion
6213LUC3

NTN
6213LUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #11641216
MFR #6213LUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213LUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #11641216
MFR #6213LUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6213LUC3 BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Manufacturer Catalog Number
    6213LUC3
  • Manufacturer Upc Number
    4547359568806
  • UPC_NO
    4547359568806
  • Weight
    2.178 lbs
  • Description
    6213LUC3 BB GENERAL
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6213LUC3 is a single sealed radial deep groove ball bearing with a 65 mm bore and 120 mm outside diameter for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought