Motion
6213ZNR

NTN
6213ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
Mi Item #11641218
MFR #6213ZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
Mi Item #11641218
MFR #6213ZNR

Mfr description
6213ZNR BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.224 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6213ZNR BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6213ZNR is a 65 mm bore radial deep groove ball bearing with a single shield and 120 mm outer diameter for heavy loads.
  • Manufacturer Catalog Number
    6213ZNR
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)