Motion
6215LLUNR

NTN
6215LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #11641223
MFR #6215LLUNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6215LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #11641223
MFR #6215LLUNR

Mfr description
6215LLUNR BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.646 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6215LLUNR BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6215LLUNR is a radial deep groove ball bearing with a 75 mm bore, double sealed, 130 mm outside diameter, and 25 mm width for high-load machinery.
  • Manufacturer Catalog Number
    6215LLUNR
  • Manufacturer Upc Number
    4547359370928
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16520 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359370928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)