Motion
6217LB

NTN
6217LB

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641231
MFR #6217LB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6217LB

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641231
MFR #6217LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6217LB BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    5000 rpm
  • Radial Dynamic Load Capacity
    20680 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Manufacturer Catalog Number
    6217LB
  • Weight
    3.946 lbs
  • Description
    6217LB BB GENERAL
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6217LB is a single sealed radial deep groove ball bearing with an 85 mm bore and 150 mm outside diameter for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought