Motion
6219ZZNR

NTN
6219ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #11641238
MFR #6219ZZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6219ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #11641238
MFR #6219ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6219ZZNR BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Manufacturer Catalog Number
    6219ZZNR
  • Manufacturer Upc Number
    4547359570298
  • UPC_NO
    4547359570298
  • Weight
    5.952 lbs
  • Description
    6219ZZNR BB GENERAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6219ZZNR is a 95 mm bore radial deep groove ball bearing with double shields and 170 mm outer diameter for high-performance applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought