Motion
62201LLU

NTN
62201LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641240
MFR #62201LLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62201LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641240
MFR #62201LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62201LLU BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    620 lbf
  • Manufacturer Catalog Number
    62201LLU
  • Description
    62201LLU BB GENERAL
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 62201LLU is a 12 mm bore radial deep groove ball bearing with double seals and 32 mm outside diameter for small equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought