Motion
6221Z

NTN
6221Z

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #11641241
MFR #6221Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6221Z

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #11641241
MFR #6221Z

Mfr description
6221Z BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4173 in, 36.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 0
  • Weight
    8.135 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6221Z BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6221Z is a single shielded radial deep groove ball bearing with a 105 mm bore and 190 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6221Z
  • Manufacturer Upc Number
    4547359373684
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33040 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359373684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)