Motion
63/28NRC3

NTN
63/28NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #11641248
MFR #63/28NRC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/28NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #11641248
MFR #63/28NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63/28NRC3 BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    13000 rpm
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Manufacturer Catalog Number
    63/28NRC3
  • Weight
    0.642 lbs
  • Description
    63/28NRC3 BB GENERAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63/28NRC3 is a radial deep groove ball bearing with a 28 mm bore, open, 68 mm outside diameter, and 18 mm width for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought