Motion
6305N

NTN
6305N

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #11641265
MFR #6305N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6305N

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #11641265
MFR #6305N

Mfr description
6305N BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0
  • Weight
    0.503 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    6305N BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6305N is a 25 mm bore radial deep groove ball bearing with an open design and 62 mm outer diameter for precision equipment.
  • Manufacturer Catalog Number
    6305N
  • Manufacturer Upc Number
    4547359386417
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359386417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)