Motion
6312LLBNR

NTN
6312LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #11641296
MFR #6312LLBNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6312LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #11641296
MFR #6312LLBNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6312LLBNR BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Radial Dynamic Load Capacity
    20340 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Manufacturer Catalog Number
    6312LLBNR
  • Manufacturer Upc Number
    4547359397000
  • UPC_NO
    4547359397000
  • Weight
    3.862 lbs
  • Description
    6312LLBNR BB GENERAL
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6312LLBNR is a radial deep groove ball bearing with a 60 mm bore, double sealed, 130 mm outside diameter, and 31 mm width for high-performance machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought