Motion
6313ZNRC3

NTN
6313ZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #11641300
MFR #6313ZNRC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6313ZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #11641300
MFR #6313ZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6313ZNRC3 BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    5800 rpm
  • Radial Dynamic Load Capacity
    23150 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Manufacturer Catalog Number
    6313ZNRC3
  • Weight
    4.674 lbs
  • Description
    6313ZNRC3 BB GENERAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6313ZNRC3 is a 65 mm bore radial deep groove ball bearing with a single shield and 140 mm outer diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought