Motion
6317LLBNR

NTN
6317LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #11641311
MFR #6317LLBNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6317LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #11641311
MFR #6317LLBNR

Mfr description
6317LLBNR BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    1.6142 in, 41.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    ISO Class 0
  • Weight
    9.612 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6317LLBNR BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6317LLBNR is a radial deep groove ball bearing with a 85 mm bore, double sealed, 180 mm outside diameter, and 41 mm width for industrial applications.
  • Manufacturer Catalog Number
    6317LLBNR
  • Manufacturer Upc Number
    4547359401431
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33040 lbf
  • Radial Static Load Capacity
    21800 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359401431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)