Motion
6318LLU

NTN
6318LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641315
MFR #6318LLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6318LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #11641315
MFR #6318LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6318LLU BB ELECTRIC MOTOR - BORE 0

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Radial Dynamic Load Capacity
    35510 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Manufacturer Catalog Number
    6318LLU
  • Manufacturer Upc Number
    4547359005950
  • UPC_NO
    4547359005950
  • Weight
    10.935 lbs
  • Description
    6318LLU BB ELECTRIC MOTOR - BORE 0
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6318LLU is a 90 mm bore radial deep groove ball bearing with double seals and 190 mm outside diameter for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought