Motion
67388/67320

NTN
67388/67320

Tapered Roller Bearing Set - 127 mm Bore, 203.2 mm OD, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #11641348
MFR #67388/67320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
67388/67320

Tapered Roller Bearing Set - 127 mm Bore, 203.2 mm OD, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #11641348
MFR #67388/67320

Mfr description
67388/67320 TRB IMPERIAL
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.8125 in, 46.038 mm
  • Outside Diameter
    203.2 mm
  • Precision Rating
    Class 4

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    67388
  • Compatible Cup
    67320
  • Manufacturer Upc Number
    692314680353
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)