Motion
6815C3

NTN
6815C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 95 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #11641361
MFR #6815C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6815C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 95 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #11641361
MFR #6815C3

Mfr description
6815C3 BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Class 0
  • Weight
    0.317 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    6815C3 BB GENERAL
  • Internal Clearance
    C3
  • Long Description
    The 6815C3 is a 75 mm bore radial deep groove ball bearing with an open design and a 95 mm outside diameter for general applications.
  • Manufacturer Catalog Number
    6815C3
  • Max Rpm
    7600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3120 lbf
  • Radial Static Load Capacity
    2900 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)