Motion
6910ZC3

NTN
6910ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11641374
MFR #6910ZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6910ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11641374
MFR #6910ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6910ZC3 BB GENERAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    11000 rpm
  • Radial Dynamic Load Capacity
    3340 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Manufacturer Catalog Number
    6910ZC3
  • Manufacturer Upc Number
    4547359421989
  • UPC_NO
    4547359421989
  • Weight
    0.284 lbs
  • Description
    6910ZC3 BB GENERAL
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6910ZC3 is a radial deep groove ball bearing with a 50 mm bore, single shielded, 72 mm outside diameter, and 12 mm width for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought