Motion
6912Z

NTN
6912Z

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #11641375
MFR #6912Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6912Z

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #11641375
MFR #6912Z

Mfr description
6912Z BB GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.41 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6912Z BB GENERAL
  • Internal Clearance
    CN
  • Long Description
    The 6912Z is a radial deep groove ball bearing with a 60 mm bore, single shielded, 85 mm outside diameter, and 13 mm width for industrial use.
  • Manufacturer Catalog Number
    6912Z
  • Max Rpm
    8900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4090 lbf
  • Radial Static Load Capacity
    3200 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)