Motion
71917CVDUJ74

NTN
71917CVDUJ74

Duplex Angular Contact Bearing - 85 mm Bore, 120 mm OD, 36 mm Width, 15 ° Contact Angle, Open
MI ITEM #11641407
MFR #71917CVDUJ74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71917CVDUJ74

Duplex Angular Contact Bearing - 85 mm Bore, 120 mm OD, 36 mm Width, 15 ° Contact Angle, Open
MI ITEM #11641407
MFR #71917CVDUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    FR
  • Description
    71917CVDUJ74 BB PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520244675
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
71917CVDUJ74 BB PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought