Motion
7216CG1UJ74

NTN
7216CG1UJ74

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #11641428
MFR #7216CG1UJ74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7216CG1UJ74

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #11641428
MFR #7216CG1UJ74

Mfr description
7216CG1UJ74 BB PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7216CG1UJ74 BB PRECISION
  • Manufacturer Upc Number
    3413520178888
  • Max Rpm
    15000 rpm
  • Maximum RPM (Grease)
    9400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21150 lbf
  • Radial Static Load Capacity
    17550 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520178888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)